Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2050A11G75 Eaton Contactors, MECH INTERLOCK
MFG Item Number
2050A11G75
2050A11G75 Eaton Contactors, MECH INTERLOCK
MFG Item Number
2050A11G75
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
2050A11G75 |
| Description |
Horizontal Mechanical Interlock, Contact size: 3,4,5 |
| Type |
Interlock |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
2050A11G75
Eaton Contactors