Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2050A15G45 Eaton Contactors, ARC BOX KIT, A201, SIZE 5, STYLE GCA
MFG Item Number
2050A15G45

2050A15G45 Eaton Contactors, ARC BOX KIT, A201, SIZE 5, STYLE GCA

MFG Item Number
2050A15G45
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
2050A15G45
ARC BOX KIT, A201, SIZE 5, STYLE GCA

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number 2050A15G45
Description ARC BOX KIT, A201, SIZE 5, STYLE GCA
Type Contactor
Net Weight 3.9 lbs
Gross Weight 3.95 lbs