20524TPJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20524TPJ

Cully-Minerallac Fasteners

20524TPJ

Cully-Minerallac Fasteners
6-32 X 1-1/2 FHMS SPANNER SS
MFG Item Number
20524TPJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
20524TPJ
6-32 X 1-1/2 FHMS SPANNER SS

Series Information

Specifications

Specifications
Manufacturer Part Number 20524TPJ
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 6-32 X 1-1/2 FHMS SPANNER SS
Screw Type Tamperproof
Bit Type Spanner
Size #6-32 x 1-1/2
Bit Size #6
Screw Head Type Flat Head
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs