2054070
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2054070 ASI-Automation Systems Interconnect Terminals, Ring Terminal, 12-10 AWG, Yellow

MFG Item Number
2054070

2054070 ASI-Automation Systems Interconnect Terminals, Ring Terminal, 12-10 AWG, Yellow

MFG Item Number
2054070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2054070
Ring Terminal, 12-10 AWG, Yellow

Series Information

Specifications

Specifications
Manufacturer Part Number 2054070
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Ring Terminal, 12-10 AWG, Yellow Insulator, UL, 4mm (#8) Stud Size
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Stud Size #8
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs