2054690
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2054690 ASI-Automation Systems Interconnect Terminals, Spade Terminal, Yellow Insulator,

MFG Item Number
2054690

2054690 ASI-Automation Systems Interconnect Terminals, Spade Terminal, Yellow Insulator,

MFG Item Number
2054690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2054690
Spade Terminal, Yellow Insulator,

Series Information

Specifications

Specifications
Manufacturer Part Number 2054690
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Spade Terminal, Yellow Insulator, 12-10 AWG, UL, 5mm Stud Size
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Stud Size #10
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs