205487
Gems Sensors & Controls Sensors, ELS-1150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

205487

Gems Sensors & Controls Sensors, ELS-1150 Series

205487

Gems Sensors & Controls Sensors, ELS-1150 Series
ELS-1150 Series Level Switch
MFG Item Number
205487
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ELS-1150 Series
Item #
205487
ELS-1150 Series Level Switch

ELS-1150 Series Information

  • Explosion Proof
  • Corrosion Resistance
  • Hydraulic and Lubricating Oil Reservoirs
The enhanced ELS‑1150 series is the highest performing electro optic level switch from Gems Sensors. The ELS‑1150 features a microprocessor board design to provide a wide range of capabilities including sinking and sourcing and time delay outputs. The strong fused glass prism eliminates leak potential and is capable of handling extreme temperature and pressure applications up to 2500 psi. Built with solid state reliability, the sensor is available at an affordable price in Nickel‑Plated Carbon Steel or Stainless Steel. The compact size of the sensor makes them ideal candidates for monitoring the small, pressurized vessels found in HVAC, refrigeration and hydraulic applications in Oil and Gas. The sensors are most commonly used for low, high and intermediate level detection in a variety of media.
  • 1 mA Current Composition
  • 0 To 2500 PSI Maximum Operating Pressure

Specifications

Specifications
Manufacturer Part Number 205487
Manufacturer Gems Sensors & Controls
Product Series ELS-1150
Family Series Gems Sensors & Controls Sensors, ELS-1150 Series
Description ELS-1150 Series Level Switch
Float Type Horizontal, Vertical Float
Switching Current 0.018 A
Connection Type Wire Leads
PSI Rating 2,500
Operating Temperature -40-212 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs