20549-84
Deltrol Controls Relays, 160 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20549-84 Deltrol Controls Relays, 160 Series, RELAY, DPDT, 5A, 110VDC, ENCL,

MFG Item Number
20549-84

20549-84 Deltrol Controls Relays, 160 Series, RELAY, DPDT, 5A, 110VDC, ENCL,

MFG Item Number
20549-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 160 Series
Item #
20549-84
RELAY, DPDT, 5A, 110VDC, ENCL,

160 Series Information

  • AC and DC Coils
  • 5 and 13 Amp Models
  • 3 Contact Configurations
  • Plug In, Side Flange, or Stud Mounting
  • UL/cUL Recognized (E37066)

160 Series general purpose relays from Deltrol Controls are available in several different models to suit your application. These relays feature coils molded in DuPont Rynite® for environmental protection, and fine wire gauge coils are skeined to maintain coil integrity. The coils also feature class F insulation for a temperature tolerance up to 155°C (311°F). 160 series relays also feature a unique armature stop which maintains relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20549-84
Manufacturer Deltrol Controls
Product Series 160
Family Series Deltrol Controls Relays, 160 Series
Description RELAY, DPDT, 5A, 110VDC, ENCL, FLANGE MOUNT, QC TERMINALS
Coil Voltage 110 VDC
Contacts DPDT
Mounting Side Flange
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Flashed
Nominal Coil Voltage 125 VDC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs