Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
2058030
ASI-Automation Systems Interconnect Terminals
Ring Terminal, 22-16 AWG, Red
This item cannot be canceled or returned
Description
Ring Terminal, 22-16 AWG, Red
Specifications
Specifications
| Manufacturer Part Number |
2058030 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
Ring Terminal, 22-16 AWG, Red Insulator, UL, #6 Stud |
| Terminal Type |
Ring |
| Wire Size Range |
22-16 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl (PVC) |
| Color |
Red |
| Stud Size |
#6 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2058030
ASI-Automation Systems Interconnect Terminals