Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2059 Series
2059-323/998-403
Wago Terminal Blocks, 2059 Series
Item Number
2059-323/998-403
This item cannot be canceled or returned
Description
Terminal Blocks, 2059 Series
- SMD PCB Terminal Blocks with Push Wire Connection
- Push‑In Termination of Solid Conductors
- 2.7 mm Tall
- Available in Tape‑and‑Reel Packaging
Specifications
Specifications
| Manufacturer Part Number |
60304885 |
| Manufacturer |
Wago |
| Product Series |
2059 |
| Family Series |
Wago Terminal Blocks, 2059 Series |
| Description |
SMD PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Tool |
| Pin Spacing |
3 mm |
| UL Voltage |
250 VAC |
| Current Rating |
3 A |
| Wire Size Range |
26-22 AWG |
| IEC Voltage |
320 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| PCB Contact |
SMD |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
cURus |
| Net Weight |
0.0006 lbs |
| Gross Weight |
0.001 lbs |
2059-323/998-403
Wago Terminal Blocks, 2059 Series