Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 206-1216 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Hand Tools |
| Description | VarioCrimp 16 Crimping Tool For Insulated And Uninsulated Ferrules, AWG10-6 |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 16 mm |
| Insulated | Yes |
| Net Weight | 1.3228 lbs |
| Gross Weight | 1.323 lbs |