Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

206-1250 Wago Hand Tools, Crimping Tool 50

MFG Item Number
206-1250

206-1250 Wago Hand Tools, Crimping Tool 50

MFG Item Number
206-1250
More specs
This item cannot be canceled or returned

Obsolete

Description

Hand Tools, Series
Item #
206-1250
Crimping Tool 50

Series Information

Specifications

Specifications
Manufacturer Part Number 206-1250
Manufacturer Wago
Family Series Wago Hand Tools
Description Crimping Tool 50
Type Crimpers
Number of Pieces 1
Capacity 2-1/0 AWG
Length 11 "
Insulated No
Net Weight 1.515 lbs
Gross Weight 1.246 lbs