Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

206-225

Wago Hand Tools

206-225

Wago Hand Tools
Crimping tool 25
Item Number
206-225
MFG Item Number
2060225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Series
Item #
206-225
Crimping tool 25

Series Information

Specifications

Specifications
Manufacturer Part Number 2060225
Manufacturer Wago
Family Series Wago Hand Tools
Description Crimping tool 25
Type Crimpers
Number of Pieces 1
Capacity 8 AWG, 10 mm2, 6 AWG, 16 mm2, 4 AWG, 25 mm2
Net Weight 1.2346 lbs
Gross Weight 1.2346 lbs