206
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

206

Eaton's Crouse-Hinds series Conduit Mounts

206

Eaton's Crouse-Hinds series Conduit Mounts
2 1/2 EMT AND RGD CLMP STL
MFG Item Number
206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
206
2 1/2 EMT AND RGD CLMP STL

Series Information

Specifications

Specifications
Manufacturer Part Number 206
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series EMT clamp, EMT and rigid/IMC, Steel, 2-1/2, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 2-1/2 "
Rigid Size (in) 2-1/2 "
Approvals cUL, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs