Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2060 Series
2060-473/998-404
Wago Terminal Blocks, 2060 Series
Item Number
2060-473/998-404
This item cannot be canceled or returned
Description
Terminal Blocks, 2060 Series
- THR PCB Terminal Blocks with Push‑Button and Push‑In Cage Clamp Connection
- Push‑In Connection of Solid and Ferruled Conductors
- 4.5mm Tall
- Suitable for Wave Soldering
Specifications
Specifications
| Manufacturer Part Number |
60250763 |
| Manufacturer |
Wago |
| Product Series |
2060 |
| Family Series |
Wago Terminal Blocks, 2060 Series |
| Description |
SMD PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
4 mm |
| UL Voltage |
320 VAC |
| Current Rating |
9 A |
| Wire Size Range |
24-18 AWG |
| IEC Voltage |
320 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| PCB Contact |
SMD |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
cURus |
| Net Weight |
0.0024 lbs |
| Gross Weight |
0.002 lbs |
2060-473/998-404
Wago Terminal Blocks, 2060 Series