Series Information
| Manufacturer Part Number | 20600 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 250VAC 250VDC Class H/K 60A Adder Box |
| Current Rating | 60 A |
| Voltage | 250 V |
| Fuse Type | Class H |
| Class | H |
| Mounting | Threaded |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |