20601-82
Deltrol Controls Relays, 260 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20601-82 Deltrol Controls Relays, 260 Series, RELAY, DPDT, 15A, 24VAC, ENCL,
MFG Item Number
20601-82

20601-82 Deltrol Controls Relays, 260 Series, RELAY, DPDT, 15A, 24VAC, ENCL,

MFG Item Number
20601-82
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 260 Series
Item #
20601-82
RELAY, DPDT, 15A, 24VAC, ENCL,

260 Series Information

  • AC and DC Coils
  • 5, 10 and 15 Amp Models
  • 3 Contact Configurations
  • Flange Mounting
  • UL/cUL Recognized (E37066)

Series 260 relays from Deltrol Controls feature coils molded in DuPont Rynite® for environmental protection. This coil molding also provides Class F insulation which allows for temperature tolernaces up to 155°C (311°F). Fine wire gauge coils are also skeined for coil integrity. Series 260 relays also feature a unique armature stop which helps maintain relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20601-82
Manufacturer Deltrol Controls
Product Series 260
Family Series Deltrol Controls Relays, 260 Series
Description RELAY, DPDT, 15A, 24VAC, ENCL, FLANGE MOUNT
Coil Voltage 24 VAC
Contacts DPDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.19 lbs
Gross Weight 0.21 lbs