20606

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20606

Mersen Fuseblocks & Holders

20606

Mersen Fuseblocks & Holders
Fuse Block 250VAC 250VDC Class H/K
MFG Item Number
20606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
20606
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 20606
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 60A 1-Pole Box with Reinforced Clip
Current Rating 60 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
RF60A1B
RF60A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series