2061015PG2M11028NN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2061015PG2M11028NN

Setra Transducers, 206 Series

2061015PG2M11028NN

Setra Transducers, 206 Series
Pressure Transducer
MFG Item Number
2061015PG2M11028NN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 206 Series
Item #
2061015PG2M11028NN
Pressure Transducer

206 Series Information

Specifications

Specifications
Manufacturer Part Number 2061015PG2M11028NN
Manufacturer Setra
Product Series 206
Family Series Setra Transducers, 206 Series
Description Pressure Transducer
Type Gauge
Accuracy 0.13 %
Input 24 VDC
Output 4-20 mA
Electrical Connection Cable
Length 2 '
Connection 1/4 NPT
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs