Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 206 Series
2061050PG2M11AD8NN
Setra Transducers, 206 Series
Pressure Transducer, 0-50 PSIG,
MFG Item Number
2061050PG2M11AD8NN
This item cannot be canceled or returned
Description
Item #
2061050PG2M11AD8NN
Pressure Transducer, 0-50 PSIG,
Specifications
Specifications
| Manufacturer Part Number |
2061050PG2M11AD8NN |
| Manufacturer |
Setra |
| Product Series |
206 |
| Family Series |
Setra Transducers, 206 Series |
| Description |
Pressure Transducer, 0-50 PSIG, Gauge1/4in. NPT Male, 4-20 mA, 1/2in. Conduit 6ft. Cable+/- 0.13pct.FS |
| Type |
Gauge |
| Accuracy |
0.13 % |
| Pressure Range (Gauge) |
0-50 psi |
| Input |
24 VDC |
| Output |
4-20 mA |
| Electrical Connection |
1/2 in Conduit w/ Cable |
| Length |
6 ' |
| Connection |
1/4 NPT |
| Operating Temperature |
-40-185 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2061050PG2M11AD8NN
Setra Transducers, 206 Series