2061100PC2M11T18FN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2061100PC2M11T18FN Setra Transducers, 206 Series, Pressure Transducer, 0-100 PSIG,

MFG Item Number
2061100PC2M11T18FN

2061100PC2M11T18FN Setra Transducers, 206 Series, Pressure Transducer, 0-100 PSIG,

MFG Item Number
2061100PC2M11T18FN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 206 Series
Item #
2061100PC2M11T18FN
Pressure Transducer, 0-100 PSIG,

206 Series Information

Specifications

Specifications
Manufacturer Part Number 2061100PC2M11T18FN
Manufacturer Setra
Product Series 206
Family Series Setra Transducers, 206 Series
Description Pressure Transducer, 0-100 PSIG, Compound1/4in. NPT Male, 4-20 mA, Terminal Strip+/- 0.13pct.FSNema 4
Type Compound
Accuracy 0.13 %
Pressure Range(Absolute) 0-100 psi
Input 24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 NPT
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs