206110CPG2M22028DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

206110CPG2M22028DN

Setra Transducers, 206 Series

206110CPG2M22028DN

Setra Transducers, 206 Series
Pressure Transducer, 0-1000 PSIG,
MFG Item Number
206110CPG2M22028DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 206 Series
Item #
206110CPG2M22028DN
Pressure Transducer, 0-1000 PSIG,

206 Series Information

Specifications

Specifications
Manufacturer Part Number 206110CPG2M22028DN
Manufacturer Setra
Product Series 206
Family Series Setra Transducers, 206 Series
Description Pressure Transducer, 0-1000 PSIG, Gauge1/4in. NPT Male, 0.1 to 5.1 VDC2 Foot Cable+/- 0.13pct.FSMate w/ Datum
Type Gauge
Accuracy 0.13 %
Pressure Range (Gauge) 0-1,000 psi
Input 24 VDC
Output 0.1-5.1 VDC
Electrical Connection Cable
Length 2 '
Connection 1/4 NPT
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs