206120CPC2M11H18NN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

206120CPC2M11H18NN

Setra Transducers, 206 Series

206120CPC2M11H18NN

Setra Transducers, 206 Series
Pressure Transducer
MFG Item Number
206120CPC2M11H18NN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 206 Series
Item #
206120CPC2M11H18NN
Pressure Transducer

206 Series Information

Specifications

Specifications
Manufacturer Part Number 206120CPC2M11H18NN
Manufacturer Setra
Product Series 206
Family Series Setra Transducers, 206 Series
Description Pressure Transducer
Type Compound
Accuracy 0.13 %
Input 24 VDC
Output 4-20 mA
Electrical Connection M12 Hirschman Connector
Connection 1/4 NPT
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs