2061500PG1M22028NN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2061500PG1M22028NN Setra Transducers, 206 Series, Pressure Transducer, 0-500 PSIG,

MFG Item Number
2061500PG1M22028NN

2061500PG1M22028NN Setra Transducers, 206 Series, Pressure Transducer, 0-500 PSIG,

MFG Item Number
2061500PG1M22028NN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 206 Series
Item #
2061500PG1M22028NN
Pressure Transducer, 0-500 PSIG,

206 Series Information

Specifications

Specifications
Manufacturer Part Number 2061500PG1M22028NN
Manufacturer Setra
Product Series 206
Family Series Setra Transducers, 206 Series
Description Pressure Transducer, 0-500 PSIG, Gauge1/8in. NPT Male, 0.1 to 5.1 VDC2 Foot Cable+/- 0.13pct.FS
Type Gauge
Accuracy 0.13 %
Pressure Range (Gauge) 0-500 psi
Input 24 VDC
Output 0.1-5.1 VDC
Electrical Connection Cable
Length 2 '
Connection 1/8 NPT
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs