206150CPG2F22028NN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

206150CPG2F22028NN

Setra Transducers, 206 Series

206150CPG2F22028NN

Setra Transducers, 206 Series
Pressure Transducer, 0-5000 PSIG,
MFG Item Number
206150CPG2F22028NN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 206 Series
Item #
206150CPG2F22028NN
Pressure Transducer, 0-5000 PSIG,

206 Series Information

Specifications

Specifications
Manufacturer Part Number 206150CPG2F22028NN
Manufacturer Setra
Product Series 206
Family Series Setra Transducers, 206 Series
Description Pressure Transducer, 0-5000 PSIG, Gauge1/4in. NPT Intermal0.1 to 5.1 VDC2 Foot Cable+/- 0.13pct.FS
Type Gauge
Accuracy 0.13 %
Pressure Range (Gauge) 0-5,000 psi
Input 24 VDC
Output 0.1-5.1 VDC
Electrical Connection Cable
Length 2 '
Connection 1/4 NPT
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs