Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2061632.160
600-690/700V Size 1 US Type Short
MFG Item Number
2061632.16
This item cannot be canceled or returned
Description
600-690/700V Size 1 US Type Short
Specifications
Specifications
| Manufacturer |
Siba |
| Family Series |
Siba Miscellaneous |
| Manufacturer Part Number |
2061632.16 |
| Description |
600-690/700V Size 1 US Type Short Microswitch Fitting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2061632.160
Siba Miscellaneous