Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, 8000 Series CrimpALL Series
2062
Paladin Hand Tools, 8000 Series CrimpALL Series
DIE SET, RJ11/12 MODULAR PLUG, 2,
This item cannot be canceled or returned
Description
Hand Tools, 8000 Series CrimpALL Series
DIE SET, RJ11/12 MODULAR PLUG, 2,
8000 Series CrimpALL Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA2062 |
| Manufacturer |
Paladin |
| Product Series |
8000 Series CrimpALL |
| Family Series |
Paladin Hand Tools, 8000 Series CrimpALL Series |
| Description |
DIE SET, RJ11/12 MODULAR PLUG, 2, 4, 6-POS |
| Type |
Crimp Die |
| Number of Pieces |
1 |
| Capacity |
22-28 AWG, RJ-11, RJ-12 |
| Application |
Communications |
| Insulated |
No |
| Comments |
Unkeyed Western Electric and Stewart Connector |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
2062
Paladin Hand Tools, 8000 Series CrimpALL Series