20620J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20620J

Cully-Minerallac Fasteners

20620J

Cully-Minerallac Fasteners
8-32 X 1-1/4 FHMS SQ DR ZP
MFG Item Number
20620J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
20620J
8-32 X 1-1/4 FHMS SQ DR ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 20620J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8-32 X 1-1/4 FHMS SQ DR ZP
Screw Type Machine
Bit Type Square
Size 8-32 x 1-1/4
Bit Size #2
Screw Head Type Flat Head
Finish Zinc
Color Silver
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs