Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
20632J
Cully-Minerallac Fasteners
8-32 X 2 Fhms Sq Dr Zinc Plated
This item cannot be canceled or returned
Description
8-32 X 2 Fhms Sq Dr Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
20632J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8-32 X 2 Fhms Sq Dr Zinc Plated |
| Screw Type |
Machine |
| Bit Type |
Square |
| Size |
8-32 x 2 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Finish |
Zinc |
| Color |
Silver |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
20632J
Cully-Minerallac Fasteners