20636LFLS
Brady Labels, B-595 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20636LFLS

Brady Labels, B-595 Vinyl Series

20636LFLS

Brady Labels, B-595 Vinyl Series
B-595 10X10 5/PK RECYCLABLE PAPER
Item Number
20636LFLS
MFG Item Number
141427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-595 Vinyl Series
Item #
20636LFLS
B-595 10X10 5/PK RECYCLABLE PAPER

B-595 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 141427
Manufacturer Brady
Product Series B-595 Vinyl
Family Series Brady Labels, B-595 Vinyl Series
Description RECYCLABLE PAPER, 10 H x 10 W, Green/Black on White, Pack of 5 Labels
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Green
Background Color White
Special Environment Type Temperature Range: -40-180 °F
Label Height 10 "
Label Width 10 "
Language English
Legend Recyclable Paper
Net Weight 0 lbs
Gross Weight 0 lbs