20640LFLS
Brady Labels, B-595 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20640LFLS

Brady Labels, B-595 Vinyl Series

20640LFLS

Brady Labels, B-595 Vinyl Series
B-595 10X10 5/PK RECYCLABLE PLASTIC
Item Number
20640LFLS
MFG Item Number
141430
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-595 Vinyl Series
Item #
20640LFLS
B-595 10X10 5/PK RECYCLABLE PLASTIC

B-595 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 141430
Manufacturer Brady
Product Series B-595 Vinyl
Family Series Brady Labels, B-595 Vinyl Series
Description RECYCLABLE PLASTIC, 10 H x 10 W, Green/Black on White, Pack of 5 Labels
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Green
Background Color White
Special Environment Type Temperature Range: -40-180 °F
Label Height 10 "
Label Width 10 "
Language English
Legend Recyclable Plastic
Net Weight 0 lbs
Gross Weight 0 lbs