Series Information
| Manufacturer Part Number | 20657R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 250VAC 250VDC Class R 60A 2-Pole Copper Box |
| Current Rating | 60 A |
| Voltage | 250 V |
| Poles | 2 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Box Lug |
| Mounting | Direct Screw Mount |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |