20658R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20658R

Mersen Fuseblocks & Holders

20658R

Mersen Fuseblocks & Holders
Fuse Block 250VAC 250VDC Class R 60A
MFG Item Number
20658R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, Series
Item #
20658R
Fuse Block 250VAC 250VDC Class R 60A

Series Information

Specifications

Specifications
Manufacturer Part Number 20658R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class R 60A 3-Pole Copper Box
Current Rating 60 A
Voltage 250 V
Poles 3
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
Alternatives
R25060-3COR
R25060-3COR
Eaton's Bussmann series Fuseblocks & Holders