Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
2066A10G11
Name Brand Replacements™ Contactors
Contact Kit, GCA Series, 1-Pole,
MFG Item Number
2066A10G11
This item cannot be canceled or returned
Description
Contact Kit, GCA Series, 1-Pole,
Specifications
Specifications
| Manufacturer Part Number |
2066A10G11 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
Contact Kit, GCA Series, 1-Pole, N/O, Size 6, 1.0in. Wide, Class 5480, Westinghouse Drop-In Replacement |
| Poles |
1 NO |
| Frame Size |
6 |
| OEM Name |
Westinghouse |
| Product Series |
A200 |
| Net Weight |
1.965 lbs |
| Gross Weight |
1.96 lbs |
2066A10G11
Name Brand Replacements™ Contactors