Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2068432.1600
Fuse 600-690/700VAC 1600A Size3 Type
MFG Item Number
2068432.1600
This item cannot be canceled or returned
Description
Fuse 600-690/700VAC 1600A Size3 Type
Specifications
Specifications
| Manufacturer |
Siba |
| Family Series |
Siba Miscellaneous |
| Manufacturer Part Number |
2068432.1600 |
| Description |
Fuse 600-690/700VAC 1600A Size3 Type URS aR Square Body Puck Style 73mm Sqx51mm Ht 1/2-13in. UNC w/Indicator |
| Net Weight |
1.825 lbs |
| Gross Weight |
1.825 lbs |
2068432.1600
Siba Miscellaneous