Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2070 Series
2070-452/998-406
Wago Terminal Blocks, 2070 Series
Through-Board SMD PCB Terminal Block
Item Number
2070-452/998-406
This item cannot be canceled or returned
Description
Terminal Blocks, 2070 Series
Through-Board SMD PCB Terminal Block
- SMD PCB Terminal Block with Push‑In Cage Clamp Connection
- Low Profile
- Push‑In Termination for Solid Conductors
Specifications
Specifications
| Manufacturer Part Number |
60345727 |
| Manufacturer |
Wago |
| Product Series |
2070 |
| Family Series |
Wago Terminal Blocks, 2070 Series |
| Description |
Through-Board SMD PCB Terminal Block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
2 |
| Connection Actuation |
Tool |
| Pin Spacing |
6.5 mm |
| UL Voltage |
600 VAC |
| Current Rating |
9 A |
| Wire Size Range |
24-18 AWG |
| IEC Voltage |
630 VAC |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| PCB Contact |
SMD |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
cURus |
| Net Weight |
0.0043 lbs |
| Gross Weight |
0.004 lbs |
2070-452/998-406
Wago Terminal Blocks, 2070 Series