2070-461/998-406
Wago Terminal Blocks, 2070 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2070-461/998-406

Wago Terminal Blocks, 2070 Series

2070-461/998-406

Wago Terminal Blocks, 2070 Series
Through-Board SMD PCB Terminal Block
Item Number
2070-461/998-406
MFG Item Number
60345728
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 954

Description

Terminal Blocks, 2070 Series
Item #
2070-461/998-406
Through-Board SMD PCB Terminal Block

2070 Series Information

  • SMD PCB Terminal Block with Push‑In Cage Clamp Connection
  • Low Profile
  • Push‑In Termination for Solid Conductors

Specifications

Specifications
Manufacturer Part Number 60345728
Manufacturer Wago
Product Series 2070
Family Series Wago Terminal Blocks, 2070 Series
Description Through-Board SMD PCB Terminal Block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 1
Connection Actuation Tool
Pin Spacing 6.5 mm
UL Voltage 600 VAC
Current Rating 9 A
Wire Size Range 24-18 AWG
IEC Voltage 630 VAC
Color Opaque White
Wire Entry Position Side
PCB Contact SMD
Composition Polyphthalamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals cURus
Net Weight 0.0021 lbs
Gross Weight 0.002 lbs