Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2070 Series
2070-461/998-606
Wago Terminal Blocks, 2070 Series
Through-Board SMD PCB Terminal
MFG Item Number
2070-461/998-606
This item cannot be canceled or returned
Description
Terminal Blocks, 2070 Series
Through-Board SMD PCB Terminal
- SMD PCB Terminal Block with Push‑In Cage Clamp Connection
- Low Profile
- Push‑In Termination for Solid Conductors
Specifications
Specifications
| Manufacturer Part Number |
2070-461/998-606 |
| Manufacturer |
Wago |
| Product Series |
2070 |
| Family Series |
Wago Terminal Blocks, 2070 Series |
| Description |
Through-Board SMD PCB Terminal Block 0.75 mm_ Pin spacing 6.5 mm 1-pole, white |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
1 |
| Connection Actuation |
Tool |
| Pin Spacing |
6.5 mm |
| UL Voltage |
600 VAC |
| Current Rating |
9 A |
| Wire Size Range |
24-18 AWG |
| IEC Voltage |
320 VAC |
| Color |
White |
| PCB Contact |
SMD |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Operating Temperature |
-76-221 °F |
| Approvals |
CB, KEMA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
2070-461/998-606
Wago Terminal Blocks, 2070 Series