2072A
Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2072A Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series, Wallplate W/1 F Type Coax Adap Mid AL

MFG Item Number
2072A

2072A Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series, Wallplate W/1 F Type Coax Adap Mid AL

MFG Item Number
2072A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Flush Mount Coaxial Jack Series
Item #
2072A
Wallplate W/1 F Type Coax Adap Mid AL

Flush Mount Coaxial Jack Series Information

  • Coaxial Jacks Ideal for Use with Cable‑Ready TVs, VCRs, And Outdoor Antennas
  • Self‑Tapping Mounting Screws and Assembly Hardware Included
  • Type F Coaxial Jack for Use with Video Applications
  • All Devices with Wallplates Are Box Mounting


Specifications

Specifications
Manufacturer Part Number 2072A
Manufacturer Eaton
Product Series Flush Mount Coaxial Jack
Family Series Eaton Electrical Box Covers, Flush Mount Coaxial Jack Series
Description Eaton Wallplate with connector, W/1 F Type Coax Adap Thermo, Mid, AL
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Design Flat
Color Almond
Gasket Included No
Approvals cULus
Comments Connector Included
Net Weight 0 lbs
Gross Weight 0 lbs