20730068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20730068 Werma Visual Signaling Devices, BEACON, MAINTAINED, YLW LED, 230VAC,

MFG Item Number
20730068

20730068 Werma Visual Signaling Devices, BEACON, MAINTAINED, YLW LED, 230VAC,

MFG Item Number
20730068
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, Series
Item #
20730068
BEACON, MAINTAINED, YLW LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 20730068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, YLW LED, 230VAC, IP65, 22.5mm MOUNTING, 57mm DIA x 69mm H
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1213 lbs
Gross Weight 0.17 lbs