20730075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20730075 Werma Visual Signaling Devices, BEACON, MAINTAINED, YLW LED,

MFG Item Number
20730075

20730075 Werma Visual Signaling Devices, BEACON, MAINTAINED, YLW LED,

MFG Item Number
20730075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20730075
BEACON, MAINTAINED, YLW LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 20730075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, YLW LED, 24VAC/DC, IP65, 22.5mm MOUNTING, 57mm DIA x 69mm H
Operation Continuous
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1213 lbs
Gross Weight 0.1698 lbs