20760
TCP Lighting Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20760

TCP Lighting Visual Signaling Devices

20760

TCP Lighting Visual Signaling Devices
EMERG LIGHT WH HSING SQUARE HD
MFG Item Number
20760
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20760
EMERG LIGHT WH HSING SQUARE HD

Series Information

Specifications

Specifications
Manufacturer Part Number 20760
Manufacturer TCP Lighting
Family Series TCP Lighting Visual Signaling Devices
Description EMERG LIGHT WH HSING SQUARE HD
Lamp Type LED
Voltage 120 VAC, 277 VAC
Power 10.8 W
Mounting Ceiling, Surface, Wall
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs