Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
207PA
PG7 PLASTIC LOCK NUT GRAY
This item cannot be canceled or returned
Description
PG7 PLASTIC LOCK NUT GRAY
Specifications
Specifications
| Manufacturer Part Number |
207PA |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG7 PLASTIC LOCK NUT GRAY |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 7 |
| Material |
None |
| Composition |
Non-Metallic |
| Type |
Standard |
| Grounding |
No |
| Comments |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |