Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

207SMTP15 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
PE0005

207SMTP15 Browning Gearboxes, Shaft Mount Reducer

MFG Item Number
PE0005
Item Number
207SMTP15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
207SMTP15
Shaft Mount Reducer

Series Information

Specifications

Specifications
Manufacturer Part Number PE0005
Manufacturer Browning
Family Series Browning Gearboxes
Description Shaft Mount Reducer
Output Speed 116.67 RPM
Ratio 15:1
Nominal Torque 540.19 in-lbs
Input Type Solid Shaft
Net Weight 9.6875 lbs
Gross Weight 9.6875 lbs