Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

207TBP207

Browning Bushings

207TBP207

Browning Bushings
Bushing for Shaft Mount
MFG Item Number
207TBP207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
207TBP207
Bushing for Shaft Mount

Series Information

Specifications

Specifications
Manufacturer Part Number 207TBP207
Manufacturer Browning
Family Series Browning Bushings
Description Bushing for Shaft Mount
Product Type Reducing Bushing
Bore Size 2.4375 "
Net Weight 0.25 lbs
Gross Weight 0.25 lbs