Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
20808J
Cully-Minerallac Fasteners
10-32 X 1/2 FHMS SQ DR ZP
This item cannot be canceled or returned
Description
10-32 X 1/2 FHMS SQ DR ZP
Specifications
Specifications
| Manufacturer Part Number |
20808J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-32 X 1/2 FHMS SQ DR ZP |
| Screw Type |
Machine |
| Bit Type |
Square |
| Size |
10-32 x 1/2 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Finish |
Zinc |
| Color |
Silver |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
20808J
Cully-Minerallac Fasteners