Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
20816SPJ
Cully-Minerallac Fasteners
10-32x1 FHMS SOCKET PIN SS
This item cannot be canceled or returned
Description
10-32x1 FHMS SOCKET PIN SS
Specifications
Specifications
| Manufacturer Part Number |
20816SPJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-32x1 FHMS SOCKET PIN SS |
| Screw Type |
Tamperproof |
| Bit Type |
Socket Pin |
| Size |
#10-32 x 1 |
| Bit Size |
5/32 |
| Screw Head Type |
Flat Head |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
20816SPJ
Cully-Minerallac Fasteners