20830055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20830055 Werma Visual Signaling Devices, BEACON, FLASHING, YLW, 24VDC, IP65,

MFG Item Number
20830055

20830055 Werma Visual Signaling Devices, BEACON, FLASHING, YLW, 24VDC, IP65,

MFG Item Number
20830055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20830055
BEACON, FLASHING, YLW, 24VDC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 20830055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, YLW, 24VDC, IP65, 22.5mm MOUNTING, 57mm DIA x 69mm H
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.16 lbs
Gross Weight 0.16 lbs