20830068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20830068 Werma Visual Signaling Devices, BEACON, FLASHING, YLW, 230VAC, IP65,

MFG Item Number
20830068

20830068 Werma Visual Signaling Devices, BEACON, FLASHING, YLW, 230VAC, IP65,

MFG Item Number
20830068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20830068
BEACON, FLASHING, YLW, 230VAC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 20830068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, YLW, 230VAC, IP65, 22.5mm MOUNTING, 57mm DIA x 69mm H
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.16 lbs
Gross Weight 0.16 lbs