Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2086-3103/300-000 Wago Terminal Blocks, THR PCB terminal block, push-button
2086-3103/300-000 Wago Terminal Blocks, THR PCB terminal block, push-button
Item Number
2086-3103/300-000
This item cannot be canceled or returned
Description
THR PCB terminal block, push-button
Specifications
Specifications
| Manufacturer Part Number |
60488240 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
THR PCB terminal block, push-button 1.5 mm Pin spacing 5 mm 3-pole, black |
| Number of Poles |
3 |
| Pin Spacing |
5 mm |
| Length |
1.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
14 A, 17.5 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
28-16 AWG |
| IEC Voltage |
320 VAC |
| Color |
Black |
| PCB Contact |
THR |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, cURus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2086-3103/300-000
Wago Terminal Blocks