Series Information
| Manufacturer Part Number | 60488283 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THR PCB terminal block, push-button 1.5 mm Pin spacing 5 mm 7-pole, black |
| Number of Poles | 7 |
| Pin Spacing | 5 mm |
| Length | 1.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 14 A, 17.5 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 28-16 AWG |
| IEC Voltage | 500 VAC |
| Color | Black |
| PCB Contact | THR |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, cURus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |